Overview
Mfr description
FT1013-3-15 TOOL/MACH, SWITCH
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypeSwitch
- Manufacturer Catalog NumberFT1013-3-15
- Weight0.66 lb
- TypeSwitch
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data