Motion
FT1013-3-175
Aeroquip FT1013 Series Motor
MI ITEM #12801380
MFR #FT1013-3-175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FT1013 Series Motor
MI ITEM #12801380
MFR #FT1013-3-175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1013-3-175 TOOL/MACH, 115V MOTOR
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Power Source
    Manual Hand Powered
  • Manufacturer Compatibility
    FT1013
  • Compatible Tool Part Number
    FT1013
  • Color Finish
    Chrome
  • Frequency
    50 Hz
  • Material
    Carbon steel
  • Weight
    24.05 lb
  • Product Type
    Hose Crimper Power Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought