Motion
FT1028-1-5
Aeroquip FT1028 Series Reusable Machine
MI ITEM #12801387
MFR #FT1028-1-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FT1028 Series Reusable Machine
MI ITEM #12801387
MFR #FT1028-1-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1028-1-5 TOOL/MACH, H.A. MACHINE
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Power Source
    Manual Hand Powered
  • Manufacturer Compatibility
    FT1028
  • Compatible Tool Part Number
    FT1028
  • Color Finish
    Chrome
  • Frequency
    50 Hz
  • Material
    Carbon steel
  • Product Type
    Hose Crimper Power Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text