Motion
FT1058-2-1
Aeroquip FT1058 Series Hose Proof Test Stand
Mi Item #12801397
MFR #FT1058-2-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FT1058 Series Hose Proof Test Stand
Mi Item #12801397
MFR #FT1058-2-1

Mfr description
FT1058-2-1 TOOL/MACH, PROOF TESTER
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    24.05 lb

Details

  • Color Finish
    Chrome
  • Compatible Tool Part Number
    FT1058
  • Frequency
    50 Hz
  • Manufacturer Compatibility
    FT1058
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Power Source
    Manual Hand Powered
  • Product Type
    Hose Crimper Power Tools
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)