Motion
FT1097-1-1
Aeroquip FT1097 Series Reusable Machine 110 Volt
MI ITEM #12801410
MFR #FT1097-1-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FT1097 Series Reusable Machine 110 Volt
MI ITEM #12801410
MFR #FT1097-1-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1097-1-1 TOOL/MACH, CR MACH
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Power Source
    Automated Electrical
  • Manufacturer Upc Number
    678146148711
  • Mounting
    Free Standing
  • Voltage
    110 V
  • Manufacturer Compatibility
    FT1097
  • Compatible Tool Part Number
    FT1097
  • Color Finish
    Chrome
  • Frequency
    50 Hz
  • Material
    Carbon steel
  • Weight
    94.25 lb
  • Product Type
    Hose Crimper Power Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text