Motion
FT1097-2-1
Aeroquip FT1097 Series Vise Kit
MI ITEM #12801412
MFR #FT1097-2-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FT1097 Series Vise Kit
MI ITEM #12801412
MFR #FT1097-2-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1097-2-1 TOOL/MACH, VISE KIT
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Power Source
    Manual Hand Powered
  • Manufacturer Compatibility
    FT1097
  • Compatible Tool Part Number
    FT1097
  • Color Finish
    Black
  • Frequency
    50 Hz
  • Material
    Carbon steel
  • Weight
    48.56 lb
  • Product Type
    Hose Crimper Power Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text