Overview
Mfr description
FT1209-200-20 TOOL/MACH CRIMPDIECAGE
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypeCollet Cage
- Manufacturer Catalog NumberFT1209-200-20
- Height7.43 in
- Length5.12 in
- TypeCollet Cage
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data