Motion
FT1209-200-23
Aeroquip Crimp Die Cage Assembly
MI ITEM #12801425
MFR #FT1209-200-23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Crimp Die Cage Assembly
MI ITEM #12801425
MFR #FT1209-200-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1209-200-23 TOOL/MACH, CRIMP DIE CAG
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Collet Cage
  • Manufacturer Catalog Number
    FT1209-200-23
  • Weight
    1.00 lb
  • Height
    7.43 in
  • Length
    5.12 in
  • Type
    Collet Cage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text