Specifications
Dimensions
- Weight30.43 lb
Details
- Manufacturer Catalog NumberFT1209-200-82
- Manufacturer Upc Number678146148766
- Part TypeCollet
- TypeCollet
Overview
Mfr description
FT1209-200-82 TOOL/MACH, CRIMP DIE CAG
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from