Overview
Mfr description
FT1220-10 TOOL/MACH, ASYTLKT
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypeTooling Package
- Manufacturer Upc Number678146148780
- UPC_NO678146148780
- Manufacturer Catalog NumberFT1220-10
- Weight5.69 lb
- TypeTooling Package
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data