Motion
FT1229-100-12
Aeroquip Mandrel
MI ITEM #12801435
MFR #FT1229-100-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Mandrel
MI ITEM #12801435
MFR #FT1229-100-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1229-100-12 TOOL/MACH, MANDREL
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Replacement component
  • Manufacturer Catalog Number
    FT1229-100-12
  • Weight
    1.05 lb
  • Color Finish
    Cadmium Plating
  • Height
    1.12 in
  • Length
    6.00 in
  • Type
    Replacement component

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text