Motion
FT1231-32
Aeroquip Strip Tool
MI ITEM #12801467
MFR #FT1231-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Strip Tool
MI ITEM #12801467
MFR #FT1231-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1231-32 TOOL/MACH, STRIP. TOOL
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Tooling Package
  • Manufacturer Catalog Number
    FT1231-32
  • Weight
    6.65 lb
  • Height
    4.38 in
  • Length
    6.00 in
  • Type
    Tooling Package

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text