Motion
FT1240-150-32
Aeroquip Internal Skive
MI ITEM #12801476
MFR #FT1240-150-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Internal Skive
MI ITEM #12801476
MFR #FT1240-150-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1240-150-32 TOOL/MACH, INTERNAL SKIV
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Assembly tool
  • Manufacturer Upc Number
    678146148858
  • UPC_NO
    678146148858
  • Manufacturer Catalog Number
    FT1240-150-32
  • Weight
    7.80 lb
  • Color Finish
    Black
  • Height
    3.00 in
  • Length
    6.69 in
  • Type
    Assembly tool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text