Specifications
Dimensions
- Weight1.18 lb
Details
- Manufacturer Catalog NumberFT1279
- Manufacturer Upc Number678146148889
- Part TypeAssembly tool
- TypeAssembly tool
- UPC_NO678146148889
Overview
Mfr description
FT1279 TOOL/MACH, DRIVER
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from