Specifications
Dimensions
- Weight24.38 lb
Details
- Compatible Tool Part NumberFT1284
- Frequency50 Hz
- Manufacturer CompatibilityFT1284
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MountingFree Standing
- Power SourceManual Hand Powered
- Product TypeHose Crimper Power Tools