Motion
FT1284-150-16
Aeroquip Pusher Die
MI ITEM #12801505
MFR #FT1284-150-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Pusher Die
MI ITEM #12801505
MFR #FT1284-150-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1284-150-16 TOOL/MACH, PUSHER DIE
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Mender Die
  • Manufacturer Catalog Number
    FT1284-150-16
  • Weight
    3.31 lb
  • Height
    3.75 in
  • Length
    1.48 in
  • Type
    Mender Die

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text