Overview
Mfr description
FT1284-50-12 TOOL/MACH, YOKE
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypeTooling Package
- Manufacturer Catalog NumberFT1284-50-12
- Weight0.01 lb
- Height4.00 in
- Length4.00 in
- TypeTooling Package
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data