Motion
FT1307-200-M090

DANFOSS AEROQUIP LLC
FT1307-200-M090

Aeroquip Die Cage
MI ITEM #12801513
MFR #FT1307-200-M090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FT1307-200-M090

Aeroquip Die Cage
MI ITEM #12801513
MFR #FT1307-200-M090

Mfr description
FT1307-200-M090 TOOL/MACH, DIE CAGE
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.01 lb

Details

  • Manufacturer Catalog Number
    FT1307-200-M090
  • Manufacturer Upc Number
    678146148926
  • Part Type
    Machine Component
  • Type
    Machine Component

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)