Motion
FT1307-2-9-4
Aeroquip Front Plate
MI ITEM #12801532
MFR #FT1307-2-9-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Front Plate
MI ITEM #12801532
MFR #FT1307-2-9-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1307-2-9-4 TOOL/MACH, FRTPLTE
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Machine Component
  • Manufacturer Upc Number
    678146149077
  • Manufacturer Catalog Number
    FT1307-2-9-4
  • Weight
    1.47 lb
  • Height
    6.70 in
  • Length
    6.70 in
  • Type
    Machine Component

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text