Motion
FT1382-275-M370

DANFOSS AEROQUIP LLC
FT1382-275-M370

Aeroquip Crimp Die Cage Assy
MI ITEM #12801679
MFR #FT1382-275-M370
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FT1382-275-M370

Aeroquip Crimp Die Cage Assy
MI ITEM #12801679
MFR #FT1382-275-M370

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FT1382-275-M370 OTHER, TOOLS/MACHINES
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Collet Cage
  • Manufacturer Catalog Number
    FT1382-275-M370
  • Weight
    8.10 lb
  • Color Finish
    Black Oxide
  • Height
    5.38 in
  • Length
    2.68 in
  • Type
    Collet Cage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text