Overview
Mfr description
FT1390-115-12 TOOL/MACH, MACH & DIES
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypeCrimper Package
- Manufacturer Upc Number678146149336
- UPC_NO678146149336
- Manufacturer Catalog NumberFT1390-115-12
- Weight1150.00 lb
- TypeCrimper Package
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data