Motion
FW1097-08S
Aeroquip FW1097 Series Crimp Hose Fittings Socket
MI ITEM #12801868
MFR #FW1097-08S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1097 Series Crimp Hose Fittings Socket
MI ITEM #12801868
MFR #FW1097-08S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FW1097-08S SOCKET, FTNG (PERM)
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    FC699
  • Connection 1 Short Name
    Compression
  • Length
    0.74 in
  • Overall Length
    0.74 in
  • Manufacturer Catalog Number
    FW1097-08S
  • Finish
    DURA-KOTE
  • End 1 Style
    Compression
  • Inside Diameter
    0.54 in
  • Height
    0.86 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    1.02 lb
  • Product Types
    Socket
  • Color
    DURA-KOTE
  • Overall Weight
    1.02 lb
  • Compatible Tube Outer Diameter
    0.5 in
  • Hose Dash Size
    -8
  • Width
    0.86 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text