Motion
FW1386-12B
Aeroquip FW1386 Series Crimp Hose Fittings Nipple
MI ITEM #12801871
MFR #FW1386-12B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1386 Series Crimp Hose Fittings Nipple
MI ITEM #12801871
MFR #FW1386-12B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FW1386-12B FTG(P) TEFLON OTHER BRAS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    Compression
  • Length
    0.90 in
  • Overall Length
    0.90 in
  • Manufacturer Catalog Number
    FW1386-12B
  • End 1 Style
    Compression
  • Inside Diameter
    0.71 in
  • Height
    0.92 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Socket
  • Hose Dash Size
    12
  • Width
    0.92 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text