Motion
FW1890-08S
FW1890-08S
Mi Item #12801873
MFR #FW1890-08S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FW1890-08S
Mi Item #12801873
MFR #FW1890-08S

Mfr description
FW1890-08S FTNG (PERM), SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Hose Dash Size
    8

Details

  • Color
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Material
    Carbon Steel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)