Overview
Mfr description
G1212-16K SOCKET, REUSABLE FTNG R5
Specifications
- MaterialCarbon Steel
- Thread Size1
- End 1 Size1
- Hex Size1.42
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- ColorDURA-KOTE
- Hose Dash Size16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data