Motion
G1212-24K
Aeroquip G1212 Series Reusable Hose Fittings Socket
MI ITEM #12801880
MFR #G1212-24K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip G1212 Series Reusable Hose Fittings Socket
MI ITEM #12801880
MFR #G1212-24K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G1212-24K SOCKET, REUSABLE FTNG R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 9/16-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNEF
  • Length
    1.85 in
  • Overall Length
    1.85 in
  • Manufacturer Catalog Number
    G1212-24K
  • Finish
    DURA-KOTE
  • End 1 Size
    1 9/16 in
  • End 1 Thread
    1 9/16-18
  • Hex Size
    1.97 in
  • End 1 Style
    UNEF
  • Inside Diameter
    1.5 in
  • Height
    2.27 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Socket
  • Color
    DURA-KOTE
  • Hose Dash Size
    -24
  • Width
    1.97 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text