Motion
GA21868-16E
Aeroquip GA21868 Series Reusable Hose Fittings Bock Fitting 90˚ Elbow
Mi Item #12801887
MFR #GA21868-16E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GA21868 Series Reusable Hose Fittings Bock Fitting 90˚ Elbow
Mi Item #12801887
MFR #GA21868-16E

Mfr description
GA21868-16E FTNG (REUS), R5 NIPPLE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Height
    3.60 in
  • Hex Size
    1.18 in
  • Hose Cut-Off Factor
    2.03 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.67 in
  • Length
    4.88 in
  • Overall Length
    4.88 in
  • Width
    3.36 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    GA21868-16E
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)