Motion
GA21868-20E
Aeroquip GA21868 Series Reusable Hose Fittings Bock Fitting 90˚ Elbow
MI ITEM #12801888
MFR #GA21868-20E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GA21868 Series Reusable Hose Fittings Bock Fitting 90˚ Elbow
MI ITEM #12801888
MFR #GA21868-20E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GA21868-20E FTNG (REUS), R5 NIPPLE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503 HOSE
  • Hose Cut-Off Factor
    2.46 in
  • Length
    5.45 in
  • Overall Length
    5.45 in
  • Manufacturer Catalog Number
    GA21868-20E
  • Finish
    DURA-KOTE
  • Hex Size
    1.42 in
  • Inside Diameter
    0.91 in
  • Height
    4.10 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -20
  • Width
    3.36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text