Motion
GG108-NP10-18
GG108-NP10-18 ADPT SAE37 M18 ORB STR
MI ITEM #12801930
MFR #GG108-NP10-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GG108-NP10-18 ADPT SAE37 M18 ORB STR
MI ITEM #12801930
MFR #GG108-NP10-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GG108-NP10-18 ADAPTER, SAE 37

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Size
    5/8 in
  • End 2 Size
    1-1/8 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text