Motion
GG308-NP04-12
GG308-NP04-12
MI ITEM #12801954
MFR #GG308-NP04-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GG308-NP04-12
MI ITEM #12801954
MFR #GG308-NP04-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GG308-NP04-12 ADAPTER, SAE 37

Specifications

  • Adapter Type
    90° Elbow
  • End 2 Size
    12
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought