1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
GH194-20-12000
Hydraulic Hose - 1-1/4 in ID, 950 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #
12802016
MFR #
GH194-20-12000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Hydraulic Hose
DANFOSS AEROQUIP LLC GH194-20-12000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
GH194-20-12000
Hydraulic Hose - 1-1/4 in ID, 950 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #
12802016
MFR #
GH194-20-12000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Hose Dash Size
20
Nominal Hose Inner
Diameter
1-1/4 in
Details
Hose Covering Material
Synthetic Rubber
Hose Reinforcement Type
Steel Wire
Working Pressure
950 psi
Overview
Mfr description
GH194-20-12000 HOSE, R1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought