Motion
GH194-4RL
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/4 in ID, 0.56 in OD, 3250 psi Working Pressure, 13000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #12802017
MFR #GH194-4RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/4 in ID, 0.56 in OD, 3250 psi Working Pressure, 13000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
MI ITEM #12802017
MFR #GH194-4RL

Mfr description
GH194-4RL HOSE, R1
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    3.94 in
  • Dash Size
    -4
  • Height
    0.25 in
  • Hose Dash Size
    -4
  • Hose Length
    1.00 ft
  • Hose Weight
    0.17 lb
  • Inside Diameter
    0.25 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.56 in
  • Outside Diameter
    0.56 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.17 lb
  • Wall Thickness
    0.14 in
  • Weight
    0.17 lb
  • Width
    0.25 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Applications
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Burst Pressure
    13000 psi
  • Color
    Blue
  • Compatible Fittings
    TTC, 1SA
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Blue
  • Cover Material
    Elastomer
  • Description
    Aeroquip GH194 Series Rubber Hydraulic Braided hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile steel cords
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    AQP Inner tube
  • Lay Line Style
    Embossed
  • Manufacturer Catalog Number
    GH194-4RL
  • Manufacturer Upc Number
    678146067593
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    302 °F
  • Max Pressure
    3250 psi
  • Maximum Operating Pressure
    3250 psi
  • Maximum Temperature
    302 °F
  • Maximum Working Pressure
    3250 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    3250 psi
  • Standards Met
    SAE 100R1 Type S|EN853 1SN|DNV|ABS Certified|MSHA Approved
  • Tube Material
    AQP Inner tube
  • Tube Materials
    AQP Inner tube
  • UPC_NO
    678146067593
  • Working Pressure
    3250 psi
  • Working Temperature Max
    302 °F
  • Working Temperature Min
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)