Motion
GH195-16-18000

DANFOSS AEROQUIP LLC
GH195-16-18000

Hydraulic Hose - 1 in ID, 2550 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12802032
MFR #GH195-16-18000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
GH195-16-18000

Hydraulic Hose - 1 in ID, 2550 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12802032
MFR #GH195-16-18000

Mfr description
GH195-16-18000 HOSE, R2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    2550 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)