Motion
GH195-8-12000
Hydraulic Hose - 1/2 in ID, 4250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12802043
MFR #GH195-8-12000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/2 in ID, 4250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12802043
MFR #GH195-8-12000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    4250 psi

Overview

Mfr description
GH195-8-12000 HOSE, R2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought