Motion
GH466-20
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1-1/4 in ID, 1.94 in OD, 6100 psi Working Pressure, 24400 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #12802048
MFR #GH466-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1-1/4 in ID, 1.94 in OD, 6100 psi Working Pressure, 24400 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #12802048
MFR #GH466-20

Mfr description
GH466-20 HOSE, 6-SPRL
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    16.53 in
  • Dash Size
    -20
  • Height
    1.25 in
  • Hose Dash Size
    -20
  • Hose Length
    1.00 ft
  • Hose Weight
    2.68 lb
  • Inside Diameter
    1.25 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.94 in
  • Outside Diameter
    1.94 in
  • Overall Length
    1.00 ft
  • Overall Weight
    2.68 lb
  • Wall Thickness
    0.345 in
  • Weight
    2.68 lb
  • Width
    1.25 in

Details

  • Abrasion Resistance
    Premium
  • Application
    High pressure hydraulic systems with constant high working pressure for use with petroleum based fluids.
  • Applications
    High pressure hydraulic systems with constant high working pressure for use with petroleum based fluids.
  • Burst Pressure
    24400 psi
  • Color
    Black
  • Compatible Fittings
    GH21466, GH19106, 1Z, 1W, 6S, 1WB
  • Conductivity
    Conductive
  • Construction
    6 Spiral
  • Cover Color
    Black
  • Cover Material
    DURA-TUFF rubber
  • Description
    Aeroquip GH466 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog Number
    GH466-20
  • Manufacturer Upc Number
    678146075291
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    212 °F
  • Max Pressure
    6100 psi
  • Maximum Operating Pressure
    6100 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    6100 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    6100 psi
  • Standards Met
    MSHA Approved|ABS Certified|LR|BV|DNV|EN45545
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • UPC_NO
    678146075291
  • Working Pressure
    6100 psi
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)