Overview
Mfr description
GH493-16-18000 HOSE, MM+ SPRL
Specifications
- Nominal Hose Inner Diameter
- Working Pressure5100 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data