Overview
Mfr description
GH493-20-18000 HOSE, MM+ SPRL
Specifications
- Nominal Hose Inner Diameter
- Working Pressure4500 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data