Overview
Mfr description
GH493-24-18000 HOSE, MM+ SPRL
Specifications
- Nominal Hose Inner Diameter
- Working Pressure4000 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data