Motion
GH506-24
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1-1/2 in ID, 2.11 in OD, 4350 psi Working Pressure, 17400 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #12802073
MFR #GH506-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1-1/2 in ID, 2.11 in OD, 4350 psi Working Pressure, 17400 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #12802073
MFR #GH506-24

Mfr description
GH506-24 HOSE, 4-SPRL
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    22.05 in
  • Dash Size
    -24
  • Height
    1.50 in
  • Hose Dash Size
    -24
  • Hose Length
    1.00 ft
  • Hose Weight
    2.20 lb
  • Inside Diameter
    1.5 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    1.5 in
  • Nominal Hose Outer Diameter  
    2.11 in
  • Outside Diameter
    2.11 in
  • Overall Length
    1.00 ft
  • Overall Weight
    2.20 lb
  • Wall Thickness
    0.305 in
  • Weight
    2.20 lb
  • Width
    1.50 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Applications
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Burst Pressure
    17400 psi
  • Color
    Black
  • Compatible Fittings
    1W, 6S
  • Construction
    4 Spiral
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    Aeroquip GH506 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Transfer Tape
  • Manufacturer Catalog Number
    GH506-24
  • Manufacturer Upc Number
    678146079725
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    212 °F
  • Max Pressure
    4350 psi
  • Maximum Operating Pressure
    4350 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    4350 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    4350 psi
  • Standards Met
    ISO 3862 Type 4SH|MED|BV|RINA|ABS Certified|LR|BWB|DNV|MSHA Approved|EN45545
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • UPC_NO
    678146079725
  • Working Pressure
    4350 psi
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)