Motion
GH663-8R250
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/2 in ID, 0.81 in OD, 2900 psi Working Pressure, 11600 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #12802074
MFR #GH663-8R250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/2 in ID, 0.81 in OD, 2900 psi Working Pressure, 11600 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
MI ITEM #12802074
MFR #GH663-8R250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH663-8R250 HOSE, R1 MM+
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146149930
  • Working Pressure
    2900 psi
  • Applications
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Pressure Rating
    2900 psi
  • Burst Pressure
    11600 psi
  • Inner Tube Material
    Nitrile
  • Width
    0.50 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    678146149930
  • Color
    Black
  • Overall Length
    250.00 ft
  • Wall Thickness
    0.28 in
  • Dash Size
    -8
  • NMFC Number
    70
  • Hose Weight
    75.00 lb
  • Compatible Fittings
    TTC
  • Height
    0.50 in
  • Standards Met
    DIN 20 022 Type 1SN|ISO 1436-1 Type 1SN|EN853 1SN|DNV|MSHA Approved|USCG
  • Bend Radius
    3.54 in
  • Inside Diameter
    0.5 in
  • Max Pressure
    2900 psi
  • Outside Diameter
    0.81 in
  • Hose Length
    250.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Lay Line Style
    Transfer Tape
  • Tube Material
    Nitrile
  • Working Temperature Max
    126 °C
  • Working Temperature Min
    -46 °C
  • Cover Color
    Black
  • Cover Material
    PVC/nitrile blend
  • Length
    250.00 ft
  • Tube Materials
    Nitrile
  • Weight
    75.00 lb
  • Manufacturer Catalog Number
    GH663-8R250
  • Description
    Aeroquip GH663 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -8
  • Maximum Operating Pressure
    2900 psi
  • Max Operating Temperature
    126 °C
  • Maximum Working Pressure
    2900 psi
  • Min Operating Temperature
    -46 °C
  • Overall Weight
    75.00 lb
  • Maximum Temperature
    126 °C
  • Minimum Temperature
    -46 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text