Motion
GH681-20-06000

DANFOSS AEROQUIP LLC
GH681-20-06000

Hydraulic Hose - 1-1/4 in ID, 1000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12802080
MFR #GH681-20-06000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
GH681-20-06000

Hydraulic Hose - 1-1/4 in ID, 1000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12802080
MFR #GH681-20-06000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH681-20-06000 HOSE, R1 MM+

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    1000 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Hose Dash Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought