Motion
GH681-24
Hydraulic Hose - 1-1/2 in ID, 750 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12802082
MFR #GH681-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1-1/2 in ID, 750 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12802082
MFR #GH681-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH681-24 HOSE, R1 MM+

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    750 psi
  • Pressure Rating
    750
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Black
  • Compatible Fittings
    TTC
  • Standards Met
    ISO 1436-1|EN857 1SC|DNV|LR|MED|MSHA Approved|ABS Certified|BV|BWB|USCG|RINA
  • Application
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Construction
    1 Ply Braid
  • Tube Material
    Nitrile
  • Cover Material
    PVC/nitrile blend
  • Hose Dash Size
    24
  • Maximum Operating Pressure
    750
  • Maximum Working Pressure
    750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text