1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
GH681-32-06000
Hydraulic Hose - 2 in ID, 600 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #
12802084
MFR #
GH681-32-06000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Hydraulic Hose
DANFOSS AEROQUIP LLC GH681-32-06000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
GH681-32-06000
Hydraulic Hose - 2 in ID, 600 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #
12802084
MFR #
GH681-32-06000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
GH681-32-06000 HOSE, R1
Specifications
Nominal Hose Inner Diameter
2 in
Working Pressure
600 psi
Hose Covering Material
Synthetic Rubber
Hose Reinforcement Type
Steel Wire
Hose Dash Size
32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought