Motion
GH681-4R250
Hydraulic Hose - 1/4 in ID, 3700 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12802087
MFR #GH681-4R250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/4 in ID, 3700 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #12802087
MFR #GH681-4R250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH681-4R250 HOSE, R1 MM+

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    3700 psi
  • Pressure Rating
    3700
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Black
  • Compatible Fittings
    TTC
  • Standards Met
    SAE 100R17|ISO 1436-1|DNV|LR|MSHA Approved|ABS Certified|BV|USCG|RINA
  • Application
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Construction
    1 Ply Braid
  • Tube Material
    Nitrile
  • Cover Material
    PVC/nitrile blend
  • Hose Dash Size
    4
  • Maximum Operating Pressure
    3700
  • Maximum Working Pressure
    3700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought