Motion
GH683-4
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/4 in ID, 0.55 in OD, 3000 psi Working Pressure, 12000 psi Burst Pressure, Polyester Cover, Synthetic Rubber Tube
MI ITEM #12802097
MFR #GH683-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 1/4 in ID, 0.55 in OD, 3000 psi Working Pressure, 12000 psi Burst Pressure, Polyester Cover, Synthetic Rubber Tube
MI ITEM #12802097
MFR #GH683-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH683-4 DIN 1S/SAE R1 NITR POLYB
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146149954
  • Working Pressure
    3000 psi
  • Applications
    Hydraulic, crude, fuel and lubricating oils.
  • Pressure Rating
    3000 psi
  • Burst Pressure
    12000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    0.25 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    678146149954
  • Color
    Black
  • Overall Length
    1.00 ft
  • Dash Size
    -4
  • NMFC Number
    70
  • Hose Weight
    0.13 lb
  • Height
    0.25 in
  • Standards Met
    SAE 100R1
  • Bend Radius
    2 in
  • Inside Diameter
    0.25 in
  • Max Pressure
    3000 psi
  • Outside Diameter
    0.55 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Premium
  • Application
    Hydraulic, crude, fuel and lubricating oils.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Lay Line Style
    Ink Wheel
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Length
    1.00 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    0.13 lb
  • Manufacturer Catalog Number
    GH683-4
  • Description
    Aeroquip GH683 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -4
  • Maximum Operating Pressure
    3000 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    3000 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.13 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text