Motion
H05704-100R
Fuel Line Hose - 1/4 in ID, 50 psi Working Pressure, Hypalon Rubber Cover
Mi Item #12802171
MFR #H05704-100R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuel Line Hose - 1/4 in ID, 50 psi Working Pressure, Hypalon Rubber Cover
Mi Item #12802171
MFR #H05704-100R

Mfr description
H05704-100R HOSE, SAE 30R7 1/4"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    4
  • Minimum Bend Radius
    1.25
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Color
    Black
  • Compatible Fittings
    057 B Series
  • Hose Covering Material
    Hypalon Rubber
  • Hose Reinforcement Type
    Textile
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)