Overview
Mfr description
H05705-100R HOSE, SAE 30R7
Specifications
- Nominal Hose Inner Diameter
- Working Pressure50 psi
- Hose Covering MaterialHypalon Rubber
- Hose Reinforcement TypeTextile
- ColorBlack
- Minimum Bend Radius1.50
- Compatible Fittings057 B Series
- Hose Dash Size5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data