Motion
H05706-50R
Fuel Line Hose - 3/8 in ID, 50 psi Working Pressure, Hypalon Rubber Cover
Mi Item #12802177
MFR #H05706-50R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuel Line Hose - 3/8 in ID, 50 psi Working Pressure, Hypalon Rubber Cover
Mi Item #12802177
MFR #H05706-50R

Mfr description
H05706-50R HOSE, SAE 30R7 FUEL HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    6
  • Minimum Bend Radius
    2.00
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Color
    Black
  • Compatible Fittings
    057 B Series
  • Hose Covering Material
    Hypalon Rubber
  • Hose Reinforcement Type
    Textile
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)