Motion
H20104RD
H20104RD
Mi Item #12802191
MFR #H20104RD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H20104RD
Mi Item #12802191
MFR #H20104RD

Mfr description
H20104RD HOSE, INDUSTIRAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -4.0
  • Minimum Bend Radius
    3
  • Vacuum Rating
    28

Details

  • Color
    Red
  • Compatible Fittings
    100 B
  • Construction
    1 Ply Braid
  • Product Type
    Industrial Hose
  • Series
    H201 Series
  • Standards Met
    MSHA IC-84/47|MSHA Approved
  • Tube Material
    Synthetic Rubber
  • Working Pressure
    300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)