Motion
H20104RD-250R
H20104RD-250R
MI ITEM #12802192
MFR #H20104RD-250R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H20104RD-250R
MI ITEM #12802192
MFR #H20104RD-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H20104RD-250R HOSE, INDUSTIRAL

Specifications

  • Working Pressure
    300
  • Color
    Red
  • Minimum Bend Radius
    3
  • Dash Size
    -4.0
  • Compatible Fittings
    100 B
  • Standards Met
    MSHA IC-84/47|MSHA Approved
  • Series
    H201 Series
  • Tube Material
    Synthetic Rubber
  • Vacuum Rating
    28
  • Construction
    1 Ply Braid
  • Product Type
    Industrial Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text